Tapered Roller Bearing Cone
Inner diameter | 130.048 mm |
---|---|
Outer diameter | 167.132 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,625x167,168x167,168 mm |
---|---|
Logistic Weight | 3737 g |
Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
Inner diameter | 130.048 mm |
Outer diameter | 167.132 mm |
Width | 47.752 mm |
Usually arrives within 14 working days