Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-02878/02820 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-02878/02820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing NTN
References
ntn:
4T-02878/02820
rubix:
394A7087
ean:
4547359865769
Technical specifications
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
22.225
mm
Product details
Technical specifications
Product details : NTN 4T-02878/02820 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 15578/15523
Tapered roller bearing NTN 4T-02877/02820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-L319249, Outer diameter: 113.5 mm | Inner diameter: 95.25 mm | Width: 21.433 mm
Tapered roller bearing Timken 799A, Inner diameter: 130.175 mm
Tapered roller bearing Timken H 239640-90070
Tapered roller bearing Timken 47490-90049, Outer diameter: 119.888 mm | Inner diameter: 71.374 mm | Width: 71.374 mm
Tapered roller bearing FAG 30221-A, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 30 mm
Tapered roller bearing FAG 320/32-X, Outer diameter: 58 mm | Inner diameter: 32 mm | Width: 13 mm
Tapered roller bearing Timken 78250-90022, Outer diameter: 139.7 mm | Inner diameter: 63.5 mm | Width: 77.788 mm
Tapered roller bearing NTN 4T-33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 39 mm
Tapered roller bearing Timken 14XS
Tapered roller bearing Timken 395-90040, Outer diameter: 109.982 mm | Inner diameter: 63.5 mm | Width: 52.324 mm
Tapered roller bearing NTN 4T-M12610, Outer diameter: 50.005 mm | Inner diameter: 50 mm | Width: 13.97 mm
Tapered roller bearing FAG 33122, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 43 mm
Tapered roller bearing Timken 39521-20395, Outer diameter: 112.776 mm | Inner diameter: 95.504 mm | Width: 23.876 mm