Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-07079 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-07079, Inner diameter: 20 mm | Width: 14.26 mm
Tapered roller bearing NTN
References
ntn:
4T-07079
rubix:
394A7088
ean:
4547359511741
Technical specifications
Inner diameter
20
mm
Width
14.26
mm
Product details
Technical specifications
Product details : NTN 4T-07079 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Width
14.26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.42
excl. VAT
/
Each
£
16.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 643-90086, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken 596-90067, Outer diameter: 152.4 mm | Inner diameter: 85.852 mm | Width: 82.55 mm
Tapered roller bearing Timken 687-902C4, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing Timken 33014DF, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 62 mm
Tapered roller bearing Timken NA 569/563D
Tapered roller bearing Timken 9386H-902B5, Outer diameter: 177.8 mm | Inner diameter: 84.074 mm | Width: 109.474 mm
Tapered roller bearing Timken 9285-90013, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 98.425 mm
Tapered roller bearing Timken 566/563D
Tapered roller bearing Timken 8573-90150, Outer diameter: 327.025 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Tapered roller bearing Timken 385-90023, Outer diameter: 100.076 mm | Inner diameter: 55.118 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-JM822010PK, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 26.5 mm
Tapered roller bearing Timken 685-90051, Outer diameter: 168.402 mm | Inner diameter: 98.552 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-2558/2523S, Outer diameter: 69.85 mm | Inner diameter: 30.162 mm | Width: 23.812 mm
Tapered roller bearing Timken NA 56425SW-90085
Tapered roller bearing Timken 33217-90KB4, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 37 mm