Tapered roller bearing NTN 4T-07100S/07204, Outer diameter: 51.994 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-07100S/07204
Rubix:204A6928
EAN:3413521602894




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 15.011 mm |
Product details : NTN 4T-07100S/07204 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 15.011 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Delivery usually within ( 3 ) days