Tapered roller bearing NTN 4T-30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30308
Rubix:204A7283
EAN:4547359003314



Product details : NTN 4T-30308 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x25,25 mm |
|---|---|
| Logistic Weight | 769 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 25.25 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Delivery usually within ( 3 ) days
