Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
NTN - Tapered Roller Bearing - 4T-13830
See technical informationReferences
NTN:4T-13830
Rubix:204A6975
EAN:4547359514742




Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 9.525 mm |
Product details : NTN 4T-13830 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x63,5x9,53 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 110 mm |
| Outer diameter | 63.5 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Usually arrives within 14 working days