Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 13685-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 13685/13621
Tapered roller bearing Timken
References
timken:
13685/13621
rubix:
100A6492
ean:
0053893653860
Product details
Technical specifications
Product details : TIMKEN 13685-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.83
excl. VAT
/
Each
£
51.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 344A/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing NTN 4T-39250/39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-HM813849/HM813810, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing Timken JP12049A/JP12010, Outer diameter: 170 mm | Inner diameter: 120 mm
Tapered roller bearing NTN 32220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing SNR 30205A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken 2789/2735X, Outer diameter: 73.025 mm | Inner diameter: 39.68 mm | Width: 23.813 mm
Tapered roller bearing NTN 4T-19150, Outer diameter: 66.675 mm | Inner diameter: 38.1 mm | Width: 16.52 mm
Tapered roller bearing SKF 31306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-30318D, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken LM603049-902B3, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 44.247 mm
Tapered roller bearing Timken 11590, Outer diameter: 42.862 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing Timken M802048/M802011, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 25.654 mm
Tapered roller bearing NTN 4T-368A/362, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing FAG 32306-DY, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 23 mm