Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM212044 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM212044, Inner diameter: 60.325 mm | Width: 38.354 mm
Tapered roller bearing NTN
References
ntn:
4T-HM212044
rubix:
204A8046
ean:
4547359474800
Technical specifications
Inner diameter
60.325
mm
Width
38.354
mm
Product details
Technical specifications
Product details : NTN 4T-HM212044 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
60.325
mm
Width
38.354
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.04
excl. VAT
/
Each
£
46.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 32913XA, Outer diameter: 90 mm | Inner diameter: 65 mm | Width: 17 mm
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing Timken 14C, Outer diameter: 57.092 mm | Width: 17.094 mm
Tapered roller bearing FAG 32210-A>A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing FAG 32312-A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 37 mm
Tapered roller bearing Timken L357049, Inner diameter: 304.8 mm
Tapered roller bearing Timken 32044X, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 57 mm
Tapered roller bearing NTN 4T-2984, Outer diameter: 65 mm | Inner diameter: 46.038 mm | Width: 25.608 mm
Tapered roller bearing Timken 37431/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing SKF 537/Q, Outer diameter: 96.615 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing Timken 19283X, Outer diameter: 72 mm | Width: 14.288 mm
Tapered roller bearing Timken JL69349A/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken 33020-90KA4, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NTN 4T-4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-15245, Outer diameter: 62 mm | Inner diameter: 59.4 mm | Width: 14.288 mm