Precision Tapered Roller Bearing Cone
Inner diameter | 59.944 mm |
---|---|
Outer diameter | 77.724 mm |
Width | 23.876 mm |
Logistics dimensions (L x W x H) | 23,876x77,724x77,724 mm |
---|---|
Logistic Weight | 392 g |
Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
Inner diameter | 59.944 mm |
Outer diameter | 77.724 mm |
Width | 23.876 mm |
Usually arrives within 14 working days