Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-16143/16284 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-16143/16284
Tapered roller bearing NTN
References
ntn:
4T-16143/16284
rubix:
394A7096
Technical specifications
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-16143/16284 TAPERED ROLLER BEARING
Technical specifications
Attributes
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.68
excl. VAT
/
Each
£
53.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 98335-90066, Outer diameter: 200.152 mm | Inner diameter: 85.09 mm | Width: 115.824 mm
Tapered roller bearing Timken 620/612
Tapered roller bearing SKF 537/Q, Outer diameter: 96.615 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing Timken HH221449-90033, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing FAG 31330-X-XL, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 50 mm
Tapered roller bearing FAG 32015-X-XL-P5, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered roller bearing Timken 387A/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21.001 mm
Tapered roller bearing Timken M236845-40084, Outer diameter: 216.121 mm | Inner diameter: 174.625 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-JHM840410, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 51 mm
Tapered roller bearing NTN 4T-18690/18620, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-JLM714149/JLM714110PK, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing NTN 4T-JLM508748, Outer diameter: 78 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken 759/752D
Tapered roller bearing Timken 31594, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing SKF 30318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm