Tapered roller bearing Timken M236845-40084, Outer diameter: 216.121 mm | Inner diameter: 174.625 mm | Width: 53.975 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M236845-40084
Rubix:397A6759
Manufacturer :100186773
EAN:0053893533926




Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 216.121 mm |
| Width | 53.975 mm |
Product details : TIMKEN M236845-40084 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,3x260,3x69,9 mm |
|---|---|
| Package weight | 9263,3 g |
| Inner diameter | 174.625 mm |
| Outer diameter | 216.121 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,784.24 excl. VAT
/ Each
£ 2,141.09 incl. VAT
- Usually arrives within 14 working days