Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 368/362B
Tapered roller bearing Timken
References
timken:
368/362B
rubix:
100A7878
ean:
0013992328205
Product details
Technical specifications
Product details : TIMKEN 368-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.79
excl. VAT
/
Each
£
146.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 2586/2523
Tapered roller bearing Timken 2984-30000, Outer diameter: 65.024 mm | Inner diameter: 45.974 mm | Width: 25.654 mm
Tapered roller bearing Timken 67985-90144, Outer diameter: 282.702 mm | Inner diameter: 206.502 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-3320, Outer diameter: 80.167 mm | Inner diameter: 73.567 mm | Width: 23.812 mm
Tapered roller bearing Timken NA 495A/493D
Tapered roller bearing Timken 358/354A, Outer diameter: 85.001 mm | Inner diameter: 45.001 mm | Width: 21.692 mm
Tapered roller bearing NTN 4T-14118/14283, Outer diameter: 72.085 mm | Inner diameter: 30 mm | Width: 22.385 mm
Tapered roller bearing Timken 39250, Outer diameter: 104.78 mm | Inner diameter: 63.5 mm | Width: 21.43 mm
Tapered roller bearing Timken 02474, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 395S-90165, Outer diameter: 109.982 mm | Inner diameter: 66.802 mm | Width: 52.324 mm
Tapered roller bearing Timken LM 742745-902A2
Tapered roller bearing Timken 74550-90230, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing NTN 4T-938, Outer diameter: 155.5 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing Timken 32026XDF, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 90 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm