Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM503349/310 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM503349/310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing SNR
References
snr:
LM503349/310
rubix:
394A7259
ean:
3413520309992
Technical specifications
Inner diameter
45.987
mm
Outer diameter
74.976
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM503349/310 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.987
mm
Outer diameter
74.976
mm
Width
18
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JM515649PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 28 mm
Tapered roller bearing Timken 795-30000, Outer diameter: 167.132 mm | Inner diameter: 120.65 mm | Width: 47.752 mm
Tapered roller bearing Timken 08125DA
Tapered roller bearing NTN 4T-418, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 29.083 mm
Tapered roller bearing Timken 49176/49368
Tapered roller bearing Timken 74850-30000, Outer diameter: 215.9 mm | Inner diameter: 182.118 mm | Width: 35.052 mm
Tapered roller bearing Timken 55206-90028, Outer diameter: 112.712 mm | Inner diameter: 52.387 mm | Width: 65.088 mm
Tapered roller bearing Timken 567A, Outer diameter: 127 mm | Inner diameter: 71.437 mm | Width: 36.51 mm
Tapered roller bearing Timken 81575-90129, Outer diameter: 244.602 mm | Inner diameter: 146.05 mm | Width: 107.95 mm
Tapered roller bearing Timken 495-90019, Outer diameter: 136.525 mm | Inner diameter: 82.55 mm | Width: 69.85 mm
Tapered roller bearing SKF 30222 J2, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 42.08 mm
Tapered roller bearing Timken HH923611, Outer diameter: 250.825 mm | Width: 50.8 mm
Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Tapered roller bearing Timken 42362D, Inner diameter: 92.075 mm
Tapered roller bearing Timken 3980-90058, Outer diameter: 112.712 mm | Inner diameter: 60.325 mm | Width: 60.325 mm