Tapered roller bearing NTN 4T-42375/42584, Outer diameter: 148.43 mm | Inner diameter: 95.25 mm | Width: 28.575 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-42375/42584
Rubix:204A7585
EAN:4547359893120




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 148.43 mm |
| Width | 28.575 mm |
Product details : NTN 4T-42375/42584 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 148.43 mm |
| Width | 28.575 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 78.40 excl. VAT
/ Each
£ 94.08 incl. VAT
- Usually arrives within 14 working days