SKF tapered roller bearings
Inner diameter | 67 mm |
---|---|
Outer diameter | 135.755 mm |
Width | 56.06 mm |
Logistics dimensions (L x W x H) | 56,01x135,76x135,76 mm |
---|---|
Logistic Weight | 3600 g |
Inner diameter | 67 mm |
Outer diameter | 135.755 mm |
Width | 56.06 mm |
Bearing Clearance | cn |
Series | 6386 |
Reference speed | 3800 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 286000 N |
Usually arrives within 14 working days