Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-484/472 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-484/472, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 29.794 mm
Tapered roller bearing NTN
References
ntn:
4T-484/472
rubix:
394A7126
ean:
4547359923711
Technical specifications
Inner diameter
70
mm
Outer diameter
120
mm
Width
29.794
mm
Product details
Technical specifications
Product details : NTN 4T-484/472 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
120
mm
Width
29.794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.97
excl. VAT
/
Each
£
83.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM249748-902B2, Outer diameter: 347.662 mm | Inner diameter: 254 mm | Width: 95.25 mm
Tapered roller bearing SNR 30304.A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm
Tapered roller bearing NSK 31313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 74500-90204, Outer diameter: 215.9 mm | Inner diameter: 127 mm | Width: 106.426 mm
Tapered roller bearing Timken 854X
Tapered roller bearing Timken 39250DA, Inner diameter: 63.5 mm
Tapered roller bearing SKF 30214 J2/Q, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 26.25 mm
Tapered roller bearing NTN 30314U, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing Timken 33015-90KA6, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25.5 mm
Tapered roller bearing FAG 32222-XL-DF-A230-280, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 112 mm
Tapered roller bearing Timken LM72849F/LM72810, Outer diameter: 47 mm | Width: 15.5 mm
Tapered roller bearing SKF LM 29749/710/QCL7CVA607, Outer diameter: 65088 mm | Inner diameter: 38.1 mm | Width: 19.024 mm
Tapered roller bearing Timken 49576, Inner diameter: 44.45 mm
Tapered roller bearing SNR 32018.A, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken 25526, Outer diameter: 85 mm | Width: 19.05 mm