Tapered roller bearing SNR
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 32 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | 32000 |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 271000 N |
Basic dynamic load, radial - Cr | 171000 N |
Usually arrives within 14 working days