Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-55187/55443 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-55187/55443, Outer diameter: 112.712 mm | Inner diameter: 47.625 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-55187/55443
rubix:
394A7137
ean:
4550253040101
Technical specifications
Inner diameter
47.625
mm
Outer diameter
112.712
mm
Width
30.162
mm
Product details
Technical specifications
Product details : NTN 4T-55187/55443 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
112.712
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.83
excl. VAT
/
Each
£
201.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 32217.A, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
Tapered roller bearing Timken 71453-902A3, Outer diameter: 190.5 mm | Inner diameter: 115.062 mm | Width: 106.426 mm
Tapered roller bearing SKF M 88048/2/010/2/QCL7C, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.28 mm
Tapered roller bearing Timken 681A/672
Tapered roller bearing FAG 32917-H, Outer diameter: 120 mm | Inner diameter: 85 mm | Width: 18 mm
Tapered roller bearing Timken 29585/29522
Tapered roller bearing SKF 32236, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 91 mm
Tapered roller bearing NTN 4T-HM88610, Outer diameter: 72.233 mm | Inner diameter: 60.325 mm | Width: 19.842 mm
Tapered roller bearing NTN 4T-29685, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing Timken 93126
Tapered roller bearing Timken JHM840449, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 65 mm
Tapered roller bearing Timken L225812D
Tapered roller bearing Timken 5760/5735, Outer diameter: 135.733 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-JM822049, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing NTN 4T-H913842/H913810, Outer diameter: 146.05 mm | Inner diameter: 61.912 mm | Width: 41.275 mm