Tapered roller bearing Timken L225812D, Outer diameter: 169.974 mm | Inner diameter: 127 mm | Width: 58.738 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:L225812D
Rubix:397A7789
EAN:0053893521442


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 169.974 mm |
| Width | 58.738 mm |
Product details : TIMKEN L225812D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,276x169,926x169,926 mm |
|---|---|
| Logistic Weight | 1239 g |
| Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
| Inner diameter | 127 mm |
| Outer diameter | 169.974 mm |
| Width | 58.738 mm |
| Bearing Clearance | cn |
| Weight | 1.24 kg |
| Series | l225800-serie |
| Total bearing width | 58.738 mm |
| Basic static load, radial - C0r | 273000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 1,655.69 excl. VAT
/ Each
£ 1,986.83 incl. VAT
- Usually arrives within 14 working days