Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-661 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing NTN
References
ntn:
4T-661
rubix:
204A7849
ean:
4547359833911
Technical specifications
Inner diameter
79.375
mm
Width
41.275
mm
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN 4T-661 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
79.375
mm
Width
41.275
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.24
excl. VAT
/
Each
£
80.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-42362, Outer diameter: 122.4 mm | Inner diameter: 92.08 mm | Width: 28.97 mm
Tapered roller bearing Timken JHM522610, Outer diameter: 180 mm | Width: 38 mm
Tapered roller bearing Timken 539/532
Tapered roller bearing FAG 32048-X-XL, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 57 mm
Tapered roller bearing Timken 2780/2729
Tapered roller bearing Timken M 231649-902A3
Tapered roller bearing SKF 32007 X, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken 09062/09194
Tapered roller bearing Timken 14125A-90082, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered roller bearing Timken 397/394A, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 21.999 mm
Tapered roller bearing NTN 4T-645, Outer diameter: 130.175 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-25590/25523, Outer diameter: 82.931 mm | Inner diameter: 45.618 mm | Width: 26.988 mm
Tapered roller bearing Timken 07097, Outer diameter: 51.99 mm | Inner diameter: 25 mm | Width: 15.01 mm
Tapered roller bearing Timken 39250-90033, Outer diameter: 104.902 mm | Inner diameter: 63.5 mm | Width: 71.374 mm
Tapered roller bearing Timken 370A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 22.225 mm