Tapered roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 57 mm |
Logistic Weight | 25800 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 57 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 2150 rpm |
Total bearing width | 76 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1680000 N |
Basic dynamic load, radial - Cr | 1060000 N |
Usually arrives within 14 working days