Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HH221434/HH221410 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HH221434/HH221410, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 57.15 mm
Tapered roller bearing NTN
References
ntn:
4T-HH221434/HH221410
rubix:
394A7160
ean:
4547359784084
Technical specifications
Inner diameter
88.9
mm
Outer diameter
190.5
mm
Width
57.15
mm
Product details
Technical specifications
Product details : NTN 4T-HH221434/HH221410 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
190.5
mm
Width
57.15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
254.65
excl. VAT
/
Each
£
305.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 14585/14525
Tapered roller bearing Timken 795-90126, Outer diameter: 206.502 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing Timken 74500-902A4, Outer diameter: 215.9 mm | Inner diameter: 127 mm | Width: 106.426 mm
Tapered roller bearing Timken 439, Inner diameter: 41.275 mm
Tapered roller bearing Timken LM 451349-90122
Tapered roller bearing Timken HM89449-90010, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 23.02 mm
Tapered roller bearing Timken 14139, Outer diameter: 69 mm | Inner diameter: 34.976 mm | Width: 19.75 mm
Tapered roller bearing Timken 687P
Tapered roller bearing Timken HH 437549/HH437510
Tapered roller bearing Timken 774DC, Outer diameter: 112.712 mm
Tapered roller bearing SKF 30216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 30.05 mm
Tapered roller bearing NTN 4T-399AS, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
Tapered roller bearing Timken 55212C, Inner diameter: 53.975 mm
Tapered roller bearing Timken 99550-90180, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 795-90129, Outer diameter: 206.502 mm | Inner diameter: 120.65 mm | Width: 107.95 mm