Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14585-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14585/14525
Tapered roller bearing Timken
References
timken:
14585/14525
rubix:
100A6849
ean:
0053893261836
Product details
Technical specifications
Product details : TIMKEN 14585-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.05
excl. VAT
/
Each
£
283.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 855, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing NTN 4T-3478/3420, Outer diameter: 79.375 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing Timken 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-28985/28921, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing Timken LL 420549/LL420510, Outer diameter: 134.938 mm | Inner diameter: 101.6 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-HM89410, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-L814749, Outer diameter: 95 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 2924B, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-JM718149/JM718110PK, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing NTN 4T-3525, Outer diameter: 87.312 mm | Inner diameter: 260 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-H715345, Outer diameter: 110.8 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing Timken HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.975 mm | Width: 40 mm
Tapered roller bearing Timken 14130/14274
Tapered roller bearing NTN 4T-27695/27620, Outer diameter: 125.412 mm | Inner diameter: 84.976 mm | Width: 25.4 mm