Tapered Roller Double Cup Component
Outer diameter | 112.712 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 85,852x181,102x181,102 mm |
---|---|
Logistic Weight | 4445 g |
Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
Package weight | 4445,2 g |
Outer diameter | 112.712 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days