Tapered roller bearing Timken 687P, Outer diameter: 113 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Power Dense Tapered Roller Bearing Cone
See technical informationReferences
Timken:687P
Rubix:397A5717
EAN:0053893366999


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 113 mm |
| Width | 41.275 mm |
Product details : TIMKEN 687P-20902 TAPERED ROLLER BEARING CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,402x132,842x132,842 mm |
|---|---|
| Logistic Weight | 2200 g |
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 113 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 2.16 kg |
| Series | power dense tapered roller bearing cone |
| Cage | steel |
| Basic static load, radial - C0r | 386000 N |
| Basic dynamic load, radial - Cr | 314000 N |
Show UNSPSC/ECL@SS
£ 232.81 excl. VAT
/ Each
£ 279.37 incl. VAT
- Usually arrives within 14 working days