Tapered roller bearing Timken 795-90126, Outer diameter: 206.502 mm | Inner diameter: 120.65 mm | Width: 107.95 mm


Double-Row Tapered Roller Bearing

References
timken:795-90126
rubix:396A3190
ean:0053893091884
brand logo
brand logo
Technical specifications
Inner diameter120.65 mm
Outer diameter206.502 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN 795-90126 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x206,502x206,502 mm
Logistic Weight13753 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter120.65 mm
Outer diameter206.502 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 2,188.08 excl. VAT
/ Each
£ 2,625.70 incl. VAT
  • Usually arrives within 14 working days