Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM617049/HM617010 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM617049/HM617010, Outer diameter: 142.138 mm | Inner diameter: 85.725 mm | Width: 42.862 mm
Tapered roller bearing NTN
References
ntn:
4T-HM617049/HM617010
rubix:
394A7164
ean:
4547359784183
Technical specifications
Inner diameter
85.725
mm
Outer diameter
142.138
mm
Width
42.862
mm
Product details
Technical specifications
Product details : NTN 4T-HM617049/HM617010 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
85.725
mm
Outer diameter
142.138
mm
Width
42.862
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.18
excl. VAT
/
Each
£
109.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 93125V-40024, Outer diameter: 317.5 mm | Inner diameter: 265.697 mm | Width: 46.038 mm
Tapered roller bearing Timken 378DE/372A
Tapered roller bearing NTN 4T-25584/25520, Outer diameter: 82.931 mm | Inner diameter: 44.983 mm | Width: 23.812 mm
Tapered roller bearing Timken K150199-20905, Outer diameter: 212.725 mm | Width: 53.975 mm
Tapered roller bearing SNR 32012.A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 99550-90182, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 420/414
Tapered roller bearing Timken 56418/56650-30000
Tapered roller bearing SKF 3984/2/3920/2/Q, Outer diameter: 112.734 mm | Inner diameter: 67 mm | Width: 30.162 mm
Tapered roller bearing SKF 32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing Timken 18590/18520, Outer diameter: 73 mm | Inner diameter: 41.275 mm | Width: 16.67 mm
Tapered roller bearing Timken 32222-90KA3, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 46 mm
Tapered roller bearing Timken 72225C/72487
Tapered roller bearing NTN 4T-95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 49.212 mm
Tapered roller bearing SKF 32032 X, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 53.68 mm