Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-JHM720210PK TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-JHM720210PK, Outer diameter: 160 mm
Tapered roller bearing NTN
References
ntn:
4T-JHM720210PK
rubix:
204A8185
ean:
4547359478983
Technical specifications
Outer diameter
160
mm
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN 4T-JHM720210PK TAPERED ROLLER BEARING
Technical specifications
Attributes
Outer diameter
160
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-52401/52618, Outer diameter: 157.162 mm | Inner diameter: 101.6 mm | Width: 36.512 mm
Tapered roller bearing Timken K87718
Tapered roller bearing Timken 14118, Inner diameter: 30 mm | Width: 19.202 mm
Tapered roller bearing Timken 13889/13830, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 12.7 mm
Tapered roller bearing FAG 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing NTN 4T-15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 18.161 mm
Tapered roller bearing Timken 16283, Outer diameter: 72.238 mm | Width: 19.05 mm
Tapered roller bearing FAG T4CB140, Outer diameter: 195 mm | Inner diameter: 140 mm | Width: 21 mm
Tapered roller bearing Timken 6535W
Tapered roller bearing Timken 67388-90212, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-JM716648PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken LM249748-902A7, Outer diameter: 347.662 mm | Inner diameter: 254 mm | Width: 95.25 mm
Tapered roller bearing FAG 31312-XL, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Tapered roller bearing NTN 4T-25584, Outer diameter: 82.93 mm | Inner diameter: 44.983 mm | Width: 25.4 mm
Tapered roller bearing SNR 33012A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm