Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-2585/2523 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-2585/2523, Outer diameter: 69.85 mm | Inner diameter: 33.338 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-2585/2523
rubix:
394A7236
ean:
4547359923582
Technical specifications
Inner diameter
33.338
mm
Outer diameter
69.85
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-2585/2523 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
33.338
mm
Outer diameter
69.85
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.00
excl. VAT
/
Each
£
31.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 566-90030, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 81.026 mm
Tapered roller bearing Timken 377A, Inner diameter: 52.387 mm
Tapered roller bearing Timken 432AB, Outer diameter: 92.075 mm | Width: 22.225 mm
Tapered roller bearing Timken 78215C/78551
Tapered roller bearing Timken HM807046/HM807011
Tapered roller bearing NTN 4T-28580, Outer diameter: 72 mm | Inner diameter: 50.8 mm | Width: 25.4 mm
Tapered roller bearing Timken 26284D, Outer diameter: 71.973 mm
Tapered roller bearing Timken 26885/26820
Tapered roller bearing NSK 32305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 24 mm
Tapered roller bearing Timken H228610
Tapered roller bearing Timken 3977/3920, Outer diameter: 112.713 mm | Inner diameter: 60 mm | Width: 30.163 mm
Tapered roller bearing Timken JM736149-90KA3, Outer diameter: 250 mm | Inner diameter: 180 mm
Tapered roller bearing NTN 4T-565/563, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 36.512 mm
Tapered roller bearing Timken JL69349P-K0902, Outer diameter: 51.562 mm | Inner diameter: 38.1 mm | Width: 17.018 mm
Tapered roller bearing NTN 4T-1932, Outer diameter: 58.738 mm | Inner diameter: 56.138 mm | Width: 15.08 mm