NTN K68X75X21 NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:K68X75X21
Rubix:394A8075
EAN:4547359094565



Product details : NTN K68X75X21 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 68 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 21 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days
