Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC210-114D1 INSERT BEARING
Insert bearing with set screw NTN UC210-114D1, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw NTN
References
ntn:
UC210-114D1
rubix:
205A9216
ean:
4547359232448
Technical specifications
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC210-114D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.18
excl. VAT
/
Each
£
48.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1055-2.3/16G, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 21 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NTN UCS206LD1NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC307-22G2, Outer diameter: 80 mm | Inner diameter: 34.925 mm | Width: 48 mm
Insert bearing with set screw SNR UC.207G2L3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 211-2F, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26 mm
Insert bearing with set screw SKF YAR 207-2LPW/ZM, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1045-1.5/8G, Outer diameter: 85 mm | Inner diameter: 41.275 mm
Insert bearing with set screw RHP 1130-1, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1120-3/4CG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 205-2DW/AG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1060-2.3/8G, Outer diameter: 110 mm | Inner diameter: 60.325 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SKF YAT 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm