Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 30312A TAPERED ROLLER BEARING
Tapered roller bearing SNR 30312A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing SNR
References
snr:
30312A
rubix:
394A7205
ean:
3413520093600
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
Width
33.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 30312A TAPERED ROLLER BEARING
Technical specifications
Attributes
Logistic Weight
2058
g
Inner diameter
60
mm
Outer diameter
130
mm
Width
33.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.72
excl. VAT
/
Each
£
48.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 46720B-30000, Outer diameter: 225.552 mm | Inner diameter: 197.972 mm | Width: 33.274 mm
Tapered roller bearing NTN 4T-18620, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 13.495 mm
Tapered roller bearing Timken L357049, Inner diameter: 304.8 mm
Tapered roller bearing Timken 9275/9220
Tapered roller bearing Timken M348449, Outer diameter: 346.08 mm | Inner diameter: 247.65 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-484, Outer diameter: 93 mm | Inner diameter: 70 mm | Width: 29.007 mm
Tapered roller bearing Timken 67883-90228, Outer diameter: 266.7 mm | Inner diameter: 184.15 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-65385/65320, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-55175C/55437, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 9285-99405, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing Timken LM742710, Outer diameter: 285.75 mm | Width: 34.925 mm
Tapered roller bearing Timken L44643-90050, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm
Tapered roller bearing Timken JL69349-K0395, Outer diameter: 51.562 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken JF6049/JF6010, Outer diameter: 115 mm | Inner diameter: 60 mm
Tapered roller bearing Timken H 924033/H924010