Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 9285-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 9285-99405, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing Timken
References
timken:
9285-99405
rubix:
397A4564
ean:
0053893653372
Technical specifications
Inner diameter
76.2
mm
Outer diameter
161.925
mm
Width
49.212
mm
Product details
Technical specifications
Product details : TIMKEN 9285-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
161.925
mm
Width
49.212
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
392.62
excl. VAT
/
Each
£
471.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR LM503349/310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing SKF HM 903249/2/210/2/Q, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken M 84249/M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing Timken 593-90022, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 94650/94113
Tapered roller bearing NTN 4T-JM207049/JM207010, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 71451/71750
Tapered roller bearing NSK 30315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing Timken 368A-90050, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing NTN 4T-861, Outer diameter: 141 mm | Inner diameter: 101.6 mm | Width: 57.531 mm
Tapered roller bearing Timken 99575-90184, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm
Tapered roller bearing FAG 30215-A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 22 mm
Tapered roller bearing NTN 4T-HH228340, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 85.55 mm
Tapered roller bearing Timken 47896/47825B
Tapered roller bearing Timken M 349549-903A1