Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32218A TAPERED ROLLER BEARING
Tapered roller bearing SNR 32218A, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing SNR
References
snr:
32218A
rubix:
394A7224
ean:
3413520097509
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
42.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32218A TAPERED ROLLER BEARING
Technical specifications
Attributes
Logistic Weight
3534
g
Inner diameter
90
mm
Outer diameter
160
mm
Width
42.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.55
excl. VAT
/
Each
£
85.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 16137, Inner diameter: 34.925 mm
Tapered roller bearing FAG 31318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 30 mm
Tapered roller bearing NTN 4T-1988, Outer diameter: 42.5 mm | Inner diameter: 28.575 mm | Width: 19.355 mm
Tapered roller bearing Timken HM 237535-90140
Tapered roller bearing Timken 637/632
Tapered roller bearing SKF 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing NTN 4T-529, Outer diameter: 73.4 mm | Inner diameter: 50.8 mm | Width: 36.068 mm
Tapered roller bearing Timken 797-90130, Outer diameter: 206.375 mm | Inner diameter: 130 mm | Width: 107.95 mm
Tapered roller bearing Timken NA 15117SW-90032
Tapered roller bearing Timken 33214-90KA4, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing NTN 4T-HM911242/HM911210, Outer diameter: 130.175 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing Timken 36990-90038, Outer diameter: 227.076 mm | Inner diameter: 177.8 mm | Width: 66.548 mm
Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing SKF 30222 J2, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 42.08 mm
Tapered roller bearing NTN 4T-760, Outer diameter: 120.5 mm | Inner diameter: 90.488 mm | Width: 48.26 mm