Tapered roller bearing NTN 4T-HM911242/HM911210, Outer diameter: 130.175 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-HM911242/HM911210
Rubix:204A8156
EAN:4547359824001




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 36.512 mm |
Product details : NTN 4T-HM911242/HM911210 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 36.512 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 108.52 excl. VAT
/ Each
£ 130.22 incl. VAT
- Usually arrives within 14 working days