Tapered roller bearing SKF 30222 J2, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 42.08 mm
Tapered Roller Bearing
See technical informationReferences
SKF:30222 J2
Rubix:105A0204
Manufacturer :37109
EAN:7316577005205

Product details : SKF HRA+ MET TAPER BRG 30222 J2
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x200x200 mm |
|---|---|
| Logistic Weight | 5046 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 42.08 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 30800 N |
Show UNSPSC/ECL@SS
£ 312.41 excl. VAT
/ Each
£ 374.89 incl. VAT
- Usually arrives within 14 working days
