Precision / Spindle bearing SNR
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 90x90x40 mm |
---|---|
Logistic Weight | 790 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Series | mtoch7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days