References
SNR:DLG317AD
Rubix:205A2188
EAN:3413520696702





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 440 mm |
| Shaft Height | 112 mm |
Product details : SNR DLG317AD PLUMMER BLOCK
Three-bearing housing, made of grey cast iron, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x200x100 mm |
|---|---|
| Logistic Weight | 77200 g |
| Inner diameter | 85 mm |
| Fixation centre-to-centre distance | 440 mm |
| Shaft Height | 112 mm |
| Number of holes | 4 |
| Outer diameter | 180 mm |
| Width | 225 mm |
Show UNSPSC/ECL@SS
£ 2,518.88 excl. VAT
/ Each
£ 3,022.66 incl. VAT
- Usually arrives within 14 working days