Precision / Spindle bearing SNR MLE71900HVDUJ74S, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm


Precision / Spindle bearing SNR

References
snr:MLE71900HVDUJ74S
rubix:394A6090
ean:3413520620738
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter22 mm
Width6 mm
See all Specifications

Product details : SNR MLE71900HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)22x22x12 mm
Logistic Weight32 g
Inner diameter10 mm
Outer diameter22 mm
Width6 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 260.15 excl. VAT
/ Each
£ 312.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories