Thrust ball bearing FAG 53224, Inner diameter: 120 mm | Outer diameter: 170 mm | Width: 40.8 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53224
Rubix:228A6768
Manufacturer :0167158700000
EAN:4012801199377

Product details : FAG 53224 THRUST BALL BEARING
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,8x170x170 mm |
|---|---|
| Logistic Weight | 2810 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 40.8 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 2.58 kg |
| Thickness | 61 mm |
| Reference speed | 3000 rpm |
| Sealing | open (no seals) |
| Precision | standard precision |
| Basic dynamic load, axial - Ca | 128000 N |
Show UNSPSC/ECL@SS
£ 277.03 excl. VAT
/ Each
£ 332.44 incl. VAT
- Delivery usually within ( 7 ) days
