Precision / Spindle bearing SNR MLECH71907HVDBJ74S, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLECH71907HVDBJ74S
Rubix:394A6267
EAN:3413520639686

Product details : SNR MLECH71907HVDBJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x20 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mtomlech71900 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 523.73 excl. VAT
/ Each
£ 628.48 incl. VAT
- Usually arrives within 14 working days
