Plummer block housing SNR
Inner diameter | 20 mm |
---|---|
Shaft Height | 40 mm |
Logistics dimensions (L x W x H) | 192x83x90 mm |
---|---|
Logistic Weight | 1597 g |
Inner diameter | 20 mm |
Shaft Height | 40 mm |
Fixation centre-to-centre distance | 130 mm |
Series | SNC500 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 74 mm |
Usually arrives within 14 working days