Plummer block housing SNR
Inner diameter | 17 mm |
---|---|
Shaft Height | 30.2 mm |
Inner diameter | 17 mm |
---|---|
Shaft Height | 30.2 mm |
Fixation centre-to-centre distance | 95 mm |
Series | PE200 |
Number of holes | 2 |
Outer diameter | 27.2 mm |
Width | 30 mm |
Usually arrives within 14 working days