Plummer block housing SNR
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 90x75x45 mm |
---|---|
Logistic Weight | 710 g |
Inner diameter | 25 mm |
Shaft Height | 36.5 mm |
Fixation centre-to-centre distance | 50 mm |
Series | ESPG200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 21.4 mm |
Usually arrives within 14 working days