MECALINE 858396 CAST IRON ROLLER BEARING KITS INNER DIA MM 50 SNG 511


Cast iron bearing kit with bearing

References
mecaline:858396
rubix:218A1498
ean:3660338135316
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Shaft Height70 mm
See all Specifications

Product details : MECALINE 858396 CAST IRON ROLLER BEARING KITS INNER DIA MM 50 SNG 511


Principle of cast iron bearing SN: this is a fixed bearing made of cast iron, equipped with a spherical roller bearing. The outer ring is fixed in the cast housing and it is the inner ring-cage-roller assembly that allows misalignment of the shaft. The bearing is spherical rollers, technology that accepts high radial loads. The cage is made of sheet metal. The bearing and the cast iron bearing are standard elements.
We offer complete kits including:
- cast iron bearing
- double row of spherical rollers
- double lip seals
- FR rings possibly required to laterally wedge the bearing in its housing
- closure cap, useful in the case of a non-opening tree
- Sleeve H for fixing the shaft.

Technical specifications


Attributes
Inner diameter50 mm
Shaft Height70 mm
MaterialCast iron
Fixation centre-to-centre distance210 mm
Length255 mm
Width70 mm
Show UNSPSC/ECL@SS
£ 194.30 excl. VAT
/ Each
£ 233.16 incl. VAT
  • Usually arrives within 14 working days