Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG310YY PLUMMER BLOCK
SNR ZLG310YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG310YY
rubix:
206A3478
ean:
3413520697990
Technical specifications
Inner diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG310YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
18950
g
Inner diameter
50
mm
Series
ZLG300
Number of holes
4
Outer diameter
110
mm
Width
142
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
639.55
excl. VAT
/
Each
£
767.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN SNT 522-619 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR UCPG204 BEARING UNIT
SNR EXPLE208 BEARING UNIT
SNR ZLG324AA PLUMMER BLOCK
FAG SNS3152-H-D PLUMMER BLOCK HOUSING
MECALINE 858393 CAST IRON ROLLER BEARING KITS INNER DIA MM 35 SNG 508
SNR SNC215-312 PLUMMER BLOCK
SNR PE209 HOUSING
SNR ZLG308YY PLUMMER BLOCK
SKF TWO-BEARING HOUSING PDN 312
NTN SN611L5Z PLUMMER BLOCK
SNR PE205 HOUSING
SKF BEARING HOUSING SONL 224-524
FAG SES212-L PLUMMER BLOCK HOUSING
SNR SNC206-305 PLUMMER BLOCK