Plummer block housing SNR
Inner diameter | 40 mm |
---|---|
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 123x123x45 mm |
---|---|
Logistic Weight | 1530 g |
Inner diameter | 40 mm |
Shaft Height | 49.2 mm |
Fixation centre-to-centre distance | 88.9 mm |
Series | USPAE200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 34 mm |
Usually arrives within 14 working days