Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG313YY PLUMMER BLOCK
SNR ZLG313YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG313YY
rubix:
206A3488
ean:
3413520698102
Technical specifications
Inner diameter
65
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG313YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
605
x
355
x
250
mm
Logistic Weight
38400
g
Inner diameter
65
mm
Series
ZLG300
Number of holes
4
Outer diameter
140
mm
Width
187
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
974.85
excl. VAT
/
Each
£
1,169.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXP210 BEARING UNIT
TIMKEN LSM90HR SPLIT CYLINDRINCAL ROLLER BEARING
NSK SNU509+J PLUMMER BLOCK
SNR ESPLE209 BEARING UNIT
SNR EXPE205 BEARING UNIT
TIMKEN SNT 515-612 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
COOPER P05 BEARING PEDESTAL
SKF SKFBEARINGHOUSING SNL 530 K7
SKF PLUMMER BLOCK HSG SNL 3148
SKF PLUMMER BLOCK FSNL520-617
FAG PLUMMER BLOCK HSG SNV080-F-L
FAG SES508-607-L PLUMMER BLOCK HOUSING
NTN SN611L5Z PLUMMER BLOCK
SNR UCPA210 BEARING UNIT
SNR ZLG324AB PLUMMER BLOCK