Plummer block housing SNR
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 168x90x51 mm |
---|---|
Logistic Weight | 1244 g |
Inner diameter | 30 mm |
Shaft Height | 42.9 mm |
Fixation centre-to-centre distance | 118 mm |
Series | EXPE200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 36.4 mm |
Usually arrives within 14 working days