Insert bearing with eccentric clamping ring SNR
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 110 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 118x118x72 mm |
---|---|
Logistic Weight | 1976 g |
Inner diameter | 47.625 mm |
Outer diameter | 110 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | EX300 |
Cage | Steel |
Basic static load, radial - C0r | 37800 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days